Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 31173
    31173
    Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
    Item Number
    31173
    MFG Item Number
    31173-WONR
    Series
    CCC;EAC
    Product Description
    Fuse Holder, 1P, 500V, 25A, D-Type,
    Specifications
    Specifications
    Max Current 25 A
    Voltage 500 V
    Poles 1
    Fuse Class G
    Connection Type Box Lug
    Mounting Type Panel Mount
    Trip Indicator No
    Reinforced No
    Enclosed No
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 31176
    31176
    Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
    Item Number
    31176
    MFG Item Number
    31176-WONR
    Series
    CCC;EAC
    Product Description
    Fuse Holder, 3P, 500V, 63A, D-Type,
    Specifications
    Specifications
    Max Current 63 A
    Voltage 500 V
    Poles 3
    Fuse Class G
    Connection Type Box Lug
    Mounting Type Panel Mount
    Trip Indicator No
    Reinforced No
    Enclosed No
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 31174
    31174
    Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
    Item Number
    31174
    MFG Item Number
    31174-WONR
    Series
    CCC;EAC
    Product Description
    Fuse Holder, 3P, 500V, 25A, D-Type,
    Specifications
    Specifications
    Max Current 25 A
    Voltage 500 V
    Poles 3
    Fuse Class G
    Connection Type Box Lug
    Mounting Type Panel Mount
    Trip Indicator No
    Reinforced No
    Enclosed No
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 31175
    31175
    Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
    Item Number
    31175
    MFG Item Number
    31175-WONR
    Series
    CCC;EAC
    Product Description
    Fuse Holder, 1P, 500V, 63A, D-Type,
    Specifications
    Specifications
    Max Current 63 A
    Voltage 500 V
    Poles 1
    Fuse Class G
    Connection Type Box Lug
    Mounting Type Panel Mount
    Trip Indicator No
    Reinforced No
    Enclosed No
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Circuit Protection

Circuit breakers and fuses protect against overload and short circuits for all types of applications.

A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved